![mil48111862](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458932664.jpg?preset=medium)
MILWAUKEE TOOL 48-11-1862 M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (2 Pack)
Description
Best-in-class construction: offers long-lasting performance and the best protection against jobsite conditions
Specifications
Brand Name | Milwaukee | Sub Brand | High Output™, M18™, RedLithium |
Item Name | Battery Pack | Type | Extended Capacity, Rechargeable |
Chemical System | Lithium-Ion | Nominal Voltage | 18 V |
Nominal Capacity | 6 Ah | Charge Voltage | 18 V |
Charge Current | 6.0 aH | Charging Time | 60 min |
Maximum Discharge Current | not applicable | Internal Impedance | not applicable |
Electrolyte | Not Applicable | Electrode | Not Applicable |
Shelf Life | 3 yr | Dimensions | 5.46 in L x 3.3 in W x 3.22 in H |
For Use With | All M18 Tools | UPC | 045242533114 |
Packages
1 - UNIT - 1 |