Abbotsford
mil48111881

MILWAUKEE ELECTRIC TOOL 48-11-1881 M18 REDLITHIUM FORGE XC8.0 BATTERY

Price $364.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-11-1881

Description

The M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack delivers HIGH OUTPUT™ 12.0 power in a smaller size, high-speed cooling for less downtime in high-demand applications, 35-minute supercharge to 80%, and the longest life vs REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee's most powerful, fastest charging, and longest-life batteries. The M18™ REDLITHIUM™ FORGE™ XC8.0 delivers 8 amp hours of runtime with the same power as the M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0, in a smaller size and lighter weight design. The M18™ REDLITHIUM™ FORGE™ XC8.0 is COOL-CYCLE™ capable. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design. The high-speed cooling feature works with M18™ chargers that have COOL-CYCLE™ capability. When paired with the M18™ Dual Bay Simultaneous Super Charger, this battery charges in just 35 minutes to 80%, getting you back to work faster than ever before. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. It is also designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. The M18™ REDLITHIUM™ FORGE™ XC8.0 battery is fully compatible with 250+ M18™ solutions.

Specifications

Brand Name Milwaukee Tool UPC 045242798001

Packages

1 - UNIT - 1