Abbotsford
mil48112401

MILWAUKEE TOOL 48-11-2401 M12 REDLITHIUM CP1.5 Battery Pack

Price $69.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-2401

Description

Smaller and lighter than NiCd compact batteries, yet delivers long runtime and fade-free power. The M12™ REDLITHIUM™ Battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life on the jobsite. This battery is 65% lighter and 50% smaller than compact NiCd batteries and offers 1.5 amp-hours of runtime. With built-in Milwaukee durability, it runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee’s exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this durable battery to power your Milwaukee M12 cordless power tools.


1.5 amp hour - 16 watt hours battery

LTweight - more than 65% lighter vs. compact NiCd batteries

Compact - more than 50% smaller vs. compact NiCd batteries

Lithium-ion battery delivers long life and run time with fade-free power

REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger

Versatility: powers Milwaukee M12™ cordless power tools

Operates down to 0°F

All-weather performance: delivers fade-free power in extreme jobsite conditions

Best-in-class construction: offers long-lasting performance and durability

Specifications

Brand Name Milwaukee Sub Brand M12™, RedLithium
Item Name Battery Pack Type Rechargeable
Chemical System Lithium-Ion Nominal Voltage 12 V
Nominal Capacity 1.5 Ah Charging Time 20 min
Electrolyte Lithium-Ion Shelf Life 2 yr Limited
For Use With Milwaukee M12™ Cordless Power Tools Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 045242293049

Packages

1 - UNIT - 1