Abbotsford
mil48112412

MILWAUKEE TOOL 48-11-2412 M12 REDLITHIUM™ XC Battery Two Pack

Price $217.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-2412

Description

Improving run-time, power and speed; the M12™ XC High Capacity REDLITHIUM™ Battery will provide 2X the run-time and increased performance as compared to the M12™ Compact REDLITHIUM™ battery pack in all M12™ tools. Milwaukee REDLITHIUM™ batteries are the next generation in Lithium Ion technology. Compatible with all products in the M12 Cordless tool system, REDLITHIUM™ battery packs will provide unmatched runtime, performance and durability for the professional tradesman.


3.0 Amp hour - 32 watt hour battery

High current discharge - increased power and performance

Sturdy base - allows M12™ tools to easily stand

Lithium-ion battery delivers long life and run time with fade-free power

For use with Milwaukee® M12™ cordless tools

M12™ Compatibility - compatible with most M12™ tools and electronics (not compatible with 2320 M12™ plumb laser and 2290 SUB-SCANNER™ M12™ cordless detection tool)

Specifications

Brand Name Milwaukee Sub Brand M12™, RedLithium
Item Name Battery Pack Type Extended Capacity
Chemical System Lithium-Ion Nominal Voltage 12 V
Nominal Capacity 3 Ah Series M12
Charging Time 0.5 hr Shelf Life 3 yr Limited
For Use With Milwaukee 12 V Cordless Tools Includes (2) 48-11-2402 M12™ XC High Capacity Redlithium™ Battery
UPC 045242286799

Packages

1 - UNIT - 1