Abbotsford
mil48112420

MILWAUKEE TOOL 48-11-2420 M12™ REDLITHIUM™ CP2.0 Battery

Price $88.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-2420
Documents Documents

Description

The M12™ REDLITHIUM™ CP2.0 Compact Battery delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The lithium-ion battery pack features superior pack construction, electronics, and performance giving you more work per charge and more work over pack life than any battery on the market. The rechargeable battery also offers you 2.0 amp-hours of runtime. Each battery pack is durably built for heavy-duty use, runs cooler, and performs in climates below 0°F/-18°C. Its compact, lightweight design allows you to work in tight work spaces and reduces fatigue. Built-in REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. An integrated temperature management system and individual cell monitoring help to maximize your battery's life. Switch to our REDLITHIUM™ CP2.0 Compact Battery Pack to instantly upgrade the runtime and durability of your Milwaukee M12™ cordless tools.

Specifications

Brand Name Milwaukee Sub Brand M12™, RedLithium
Item Name Battery Pack Chemical System Lithium-Ion
Nominal Voltage 12 V Nominal Capacity 2 Ah
Series M12 Charging Time 0.5 hr
Shelf Life 2 yr Limited For Use With Milwaukee 12 V Cordless Tools
UPC 045242293261

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok