Abbotsford
mil48112425

MILWAUKEE TOOL 48-11-2425 M12™ REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack

Price $118.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-2425

Description

The M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack delivers 25% more power and runs 25% cooler than our other M12 REDLITHIUM™ CP battery packs. This increased performance of the lithium-ion battery gives you the same power and runtime of an M12 REDLITHIUM™ XC battery in a lighter and more compact package. The 12-volt battery pack delivers fade-free power and runs substantially cooler through demanding applications, allowing you to push your cordless power tools throughout a wide range of applications. Its compact, lightweight design allows you to work in tight workspaces and reduces fatigue. Each battery pack is durably built for heavy-duty use, runs cooler, and performs in climates below 0°F/-18°C. In addition, the M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 is built with a resistant housing, providing increased protection against exposure to common oils, greases, and solvents found in automotive and manufacturing environments. Our M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 is fully compatible with 125+ M12™ solutions.


Delivers 25% more power, runs 25% cooler

Provides the power of an XC battery in a compact size

Versatility: PWRs all 125+ M12™ cordless solutions

REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger

Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents

All-weather performance: Delivers fade free power in extreme jobsite conditions

2 YR Warranty

Specifications

Brand Name Milwaukee Sub Brand M12™, High Output™, RedLithium
Item Name Battery Pack Type Rechargeable
Chemical System Lithium-Ion Nominal Voltage 12 V
Nominal Capacity 2.5 Ah For Use With Milwaukee M12™ Tools
UPC 045242615759

Packages

1 - UNIT - 1