Abbotsford
mil48112460

MILWAUKEE TOOL 48-11-2460 M12™ REDLITHIUM™ XC6.0 Battery

Price $168.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-2460

Description

The M12™ REDLITHIUM™ XC6.0 Battery delivers up to 3X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The lithium-ion battery pack features superior pack construction, electronics, and performance giving you more work per charge and more work over pack life than any battery on the market. The rechargeable battery also offers you 6.0 amp-hours of runtime. Each battery pack is durably built for heavy-duty use, runs cooler, and performs in climates below 0°F/-18°C. Its compact, lightweight design allows you to work in tight work spaces and reduces fatigue. Built-in REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. An integrated temperature management system and individual cell monitoring help to maximize your battery's life. Switch to our REDLITHIUM™ XC6.0 Battery Pack to instantly upgrade the runtime and durability of your Milwaukee M12™ cordless tools.


REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger

Best-in-class construction: offers long-lasting performance and durability

All-weather performance: delivers fade-free power in extreme jobsite conditions

Versatility: powers 70+ Milwaukee M12™ cordless solutions

BAT fuel gauge displays charge status on tool

For use with Milwaukee M12 cordless tools

Delivers up to 3X more runtime, 20% more power and 2X more life than standard lithium-ion batteries

Performs in climates below 0°F/-18°C

Specifications

Brand Name Milwaukee Sub Brand M12™, RedLithium
Item Name Rechargeable Battery Pack Type Extended Capacity
Chemical System Lithium-Ion Nominal Voltage 12 V
Nominal Capacity 6 Ah Series M12
Shelf Life 3 yr Limited Dimensions 3.4 in L x 2.6 in W x 4-1/2 in H
For Use With Milwaukee 12 V Cordless Tools Includes (1) M12 REDLITHIUM XC6.0 Extended Capacity Battery Pack
UPC 045242472628

Packages

1 - UNIT - 1