Abbotsford
kln85091

KLEIN TOOLS 85091 Power Conduit Reamer

Price $44.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85091

Description

Ream conduit and install fittings in a fraction of the time with this Power Conduit Reamer. Designed to fit into power drill chucks and quick release adapters, the power conduit reamer reduces time and wrist fatigue on projects with large quantities of conduit runs. Includes replaceable No. 2 square recess bit for installing conduit fittings.PRODUCT FEATURES:- Ream 1/2-Inch (13 mm), 3/4-Inch (19 mm) and 1-Inch (25 mm) conduit and install fittings in a fraction of the time- Reduce time on projects with large quantities of conduit runs- Designed to fit into power drill chucks and quick release adapters- Improved bit retention- Includes precision engineered replaceable reaming blade- Replacement blades (SKU #19353) are available and the only approved blade for use in our tool- Made in the USA- Designed to be used on Electrical Metallic Tubing (EMT)


Power Conduit Reamer reams 1/2-Inch (13 mm), 3/4-Inch (19 mm) and 1-Inch (25 mm) conduit and install fittings in a fraction of the time

Reduce time on projects with large quantities of conduit runs

Designed to fit into power drill chucks and quick release adapters with improved bit retention

Includes precision engineered replaceable reaming blade

Replacement blades (SKU #19353) are available and the only approved blade for use in our tool

Specifications

Brand Name Klein Tools Item Name Power Conduit Reamer
Type Conduit Reamer Drill Head For 1/2", 3/4", 1" Cutting Diameter 1/2 - 1 in
Overall Length 5-3/4 in For Use With Power Drill Chucks and Quick Release Adapters
Includes Reaming Blade Application For Electrical Metallic Tubing (EMT)
UPC 092644850912

Packages

1 - UNIT - 1 3 - UNIT - 3