MILWAUKEE 49-22-3310Q 10-Piece Sawzall Reciprocating Saw Blade Set
Description
The 10-piece Sawzall Reciprocating Saw Blade Set from MILWAUKEE offers a varied assortment of wood and metal cutting Sawzall blades for a wide range of applications. Blades feature an optimized tooth design that provide a longer life over standard bi-metal blades. Best of all, take your blades with you with a durable case for convenient on-the-go blade storage.
Specifications
Brand Name | Milwaukee | Sub Brand | Sawzall® |
Item Name | Reciprocating Saw Blade Set | Type | 16-Piece |
TPI or Pitch | 24/18, 14/5 | Blade Material | Bi-Metal |
Applicable Materials | Metal, Nail-Embedded Wood | Includes | (3) 6 in 24 TPI Metal Blades, (6) 6 in 18 TPI Metal Blades, (3) 6 in 14 TPI Metal Blades, (2) 6 in 5 TPI AX Wood with Nails Blades, (1) 9 in 5 TPI AX Wood with Nails Blade and (1) 9 in 18 TPI Metal Blades |
Packages
1 - UNIT - 1 |