Abbotsford
mil49221129

MILWAUKEE TOOL 49-22-1129 12-Piece Sawzall Demolition Blade Set

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:49-22-1129

Description

Milwaukee's 12-Piece SAWZALL Demolition Blade Set features an assortment of our most popular demolition blades for a broad range of professional applications. MILWAUKEE demolition SAWZALL blades are thicker for maximum durability and taller for straighter cuts. This set features The AX for cutting nail embedded wood, The Wrecker for your general demolition cutting and The Torch for metal cutting. An adjustable, durable storage case is included and can hold up to 9” blades.INCLUDES:(4) 6" 18 TPI Metal THE TORCH SAWZALL Blades(2) 6" 5 TPI Wood THE AX SAWZALL Blades(2) 6" 7/11 TPI Multi-Material THE WRECKER SAWZALL Blades(2) 9" 14 TPI Metal THE TORCH SAWZALL Blades(2) 9" 5 TPI Wood THE AX SAWZALL BladesKEY FEATURES:- Thick blade stock and bi-metal construction enhance durability - Nail guard 5 TPI pattern enables faster wood cutting and helps protect against tooth fractures - Fang tip design enables faster plunge cutting - Matrix II bi-metal teeth offer utmost strength, sharpness and wear resistance - Double-relief angle reduces tooth stress for long life - Includes new wood blades featuring nail guard and fang tip - Jobsite durable storage case adjusts to hold up to 9 in. blades

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Item Name Blade Set Type Demolition, Assortment
Blade Thickness .05 in Teeth Type Matrix II Bi-Metal
Cutting Edge Material Bi-Metal Blade Material Bi-metal
Includes (4) 6 in 18 TPI The Torch Blades, (2) 6 in 8 TPI The Wrecker Blades, (2) 6 in 5/8 TPI The Ax Blades, (2) 9 in 5/8 TPI The Ax Blades, (2) 9 in 14 TPI The Torch Blades, (1) Storage Container, RPM Mild S, New Wood Blades Featuring Nail Guard and Fang Tip Application For the Ax for Cutting Nail Embedded Wood, the Wrecker for General Purpose Demolition Cutting, and the Torch for Metal Cutting
UPC 045242180813

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok