GREENLEE 353-345 8" Reciprocating Saw Blade Progressive TPI (5/Pack)
Description
Reciprocating saw blade.
Specifications
Brand Name | Greenlee | Item Name | Reciprocating Saw Blade |
Type | Taper | Blade Length | 8 in |
Blade Width | 3/4 in | Blade Thickness | 0.05 in |
Teeth Type | Progressive | Blade Material | Bi-Metal |
Application | General Purpose | UPC | 783310099727 |
Packages
1 - UNIT - 1 |