![grn353618](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328137203.jpg?preset=medium)
GREENLEE 6 inch x 3/4 inch Greenlee Reciprocating Saw Blade
Description
BLADE PKG,RECIP-6.00 X 18
Specifications
Brand Name | Greenlee | Item Name | Reciprocating Saw Blade |
Type | Straight | Blade Length | 6 in |
Blade Width | 3/4 in | Blade Thickness | 0.35 in |
TPI or Pitch | 18 | Blade Material | Bi-Metal |
Applicable Materials | Metal, Nonferrous Metal, Stainless Steel, Steel | Application | For Metal |
UPC | 783310099659 |
Packages
1 - UNIT - 1 |