
GREENLEE 6 inch Greenlee Reciprocating Saw Blade
Description
Progressive-pitch reciprocating saw blades cut a wide range of standard construction materials quickly and cleanly - regardless of thickness. Bi-metal construction provides maximum flexibility and break resistance - plus lasting sharpness. Exclusive plunge tip makes starting cuts faster and easier. Blades colour coded by application.
Specifications
Brand Name | Greenlee | Item Name | Reciprocating Saw Blade |
Type | Plunge Tip, Straight | Blade Length | 6 in |
Blade Width | 3/4 in | Blade Thickness | 1/2 in |
TPI or Pitch | 6 | Teeth Type | Progressive Pitch |
Blade Material | Bi-Metal | Application | For Wood with Nails |
UPC | 783310099680 |
Packages
1 - UNIT - 1 |