Abbotsford
grn353646

GREENLEE 6 inch Greenlee Reciprocating Saw Blade

Price $29.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:353-646
Documents Documents

Description

Progressive-pitch reciprocating saw blades cut a wide range of standard construction materials quickly and cleanly - regardless of thickness. Bi-metal construction provides maximum flexibility and break resistance - plus lasting sharpness. Exclusive plunge tip makes starting cuts faster and easier. Blades colour coded by application.

Specifications

Brand Name Greenlee Item Name Reciprocating Saw Blade
Type Plunge Tip, Straight Blade Length 6 in
Blade Width 3/4 in Blade Thickness 1/2 in
TPI or Pitch 6 Teeth Type Progressive Pitch
Blade Material Bi-Metal Application For Wood with Nails
UPC 783310099680

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok