GREENLEE 6 inch Greenlee Reciprocating Saw Blade 6TPI
Description
BLADE PKG,RECIP-6.00 X 6
Specifications
Brand Name | Greenlee | Item Name | Reciprocating Saw Blade |
Type | Taper | Blade Length | 6 in |
Blade Width | 3/4 in | Blade Thickness | 1/2 in |
TPI or Pitch | 6 | Blade Material | Bi-Metal |
Applicable Materials | Wood with Nails | Application | For Plunge Cutting |
UPC | 783310099673 |
Packages
1 - UNIT - 1 |