
GREENLEE 8 inch Greenlee Reciprocating Saw Blade 18TPI
Description
BLADE PKG,RECIP-8.00 X 18
Specifications
Brand Name | Greenlee | Item Name | Reciprocating Saw Blade |
Type | Straight | Blade Length | 8 in |
Blade Width | 3/4 in | Blade Thickness | 1/2 in |
TPI or Pitch | 18 | Blade Material | Bi-Metal |
Applicable Materials | Metal, Nonferrous Metal, Stainless Steel, Steel | Application | For Metal |
UPC | 783310099765 |
Packages
1 - UNIT - 1 |