GREENLEE 9 inch Greenlee Reciprocating Saw Blade
Description
BLADE PKG,RECIP-9.00 X 6
Specifications
Brand Name | Greenlee | Item Name | Reciprocating Saw Blade |
Type | Straight | Blade Length | 9 in |
Blade Width | 3/4 in | Blade Thickness | 1/2 in |
TPI or Pitch | 6 | Blade Material | Bi-Metal |
Applicable Materials | Wood with Nails | Application | For Wood With Nails |
UPC | 783310099697 |
Packages
1 - UNIT - 1 |