Abbotsford
grn353966

GREENLEE Greenlee 9 inch x 7/8 inch Wood Demolition Reciprocating Saw Blade 6-TPI (2-Pack)

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:353-966

Description

PRODUCT FEATURES:- Made from bi-metal material with cobalt for added toughness and versatility - blades last longer.- Superior tooth design stays sharp longer for faster cuts, saving you valuable time on the job.- Able to withstand demanding flush cuts without destroying the blade.- Heat resistant so the blade stays cooler.- Additional blade types for cutting materials such as metal, nail embedded wood, plastics and plaster.• Packaged in a new re-closable vinyl pouch for storage and protection in tool bag.

Specifications

Brand Name Greenlee Item Name Reciprocating Saw Blade
Type Taper Blade Length 9 in
Blade Width 7/8 in Blade Thickness 0.063 in
TPI or Pitch 6 Blade Material Bi-Metal
Applicable Materials Wood Application For Demolition
UPC 783310099796

Packages

1 - UNIT - 1