GREENLEE 9 inch Greenlee Reciprocating Saw Blade 8-10 TPI
Description
BLADE PKG,RECIP-9.00 X 8/10
Specifications
Brand Name | Greenlee | Item Name | Reciprocating Saw Blade |
Type | Taper | Blade Length | 9 in |
Blade Width | 7/8 in | Blade Thickness | 0.62 in |
TPI or Pitch | 8/10 | Blade Material | Bi-Metal |
Applicable Materials | Metal, Wood | Application | For Demolition |
UPC | 783310099901 |
Packages
1 - UNIT - 1 |