Abbotsford
idi35274

IDEAL INDUSTRIES 35-274 6" Folding Saw with Bi-Metal Blade

Price $34.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-274

Description

Folding saw features light-weight, heavy-duty die cast construction. Ergonomic rubber comfort grip. Blade safely and conveniently folds down in handle. Accepts all standard 6 inch reciprocating blades.


Light-weight, heavy-duty die cast construction

Ergonomic rubber comfort grip

Blade safely and conveniently folds down in handle

Accepts most standard 6 in. recip blades

Specifications

Brand Name Ideal Item Name Folding Saw
Blade Length 6 in Teeth Type Reciprocating
Handle Type Ergonomic Grip Handle Material Rubber
Blade Material Bi-Metal Includes 6 inch Drywall Bi-Metal Blade
Standards RoHS Compliant UPC 783250622603

Packages

1 - UNIT - 1