Abbotsford
idi36044

IDEAL INDUSTRIES 36-044 Long-Life Metal Cutting Reciprocating Blade (5/Pack)

Price $55.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-044

Description

Long-Life blade for cutting structural steel, pipe, conduit, stainless steel, sheet metal: 1/16” - 3/16” thick. Engineered to be the longest lasting metal cutting blades available. Long-life blades perform up to three times as many cuts as similar metal cutting blades. 8% cobalt cutting edge for extreme durability. Shatterproof bi-metal design. Longer life for greater value.


Engineered to be the longest lasting, metal cutting blades available

Long-life blades perform up to three times as many cuts as similar metal cutting blades

8% cobalt cutting edge for extreme durability

Shatterproof bi-metal design

Specifications

Brand Name Ideal Item Name Saw Blade
Type Metal Cutting, Reciprocating Blade Width 3/4 in
Blade Thickness 0.035 in TPI or Pitch 18
Overall Length 8 in Standards RoHS Compliant
Application Cutting Structural Steel, Pipe, Conduit, Stainless Steel and Sheet Metal Applications UPC 783250586417

Packages

1 - UNIT - 1