
IDEAL INDUSTRIES 36-066 9-inch x 3/4-inch 6 TPI Bi-Metal Reciprocating Saw Blade (5/Pack)
Description
9X3/4X.050 WD W/NAIL RECIP.BL
Specifications
Brand Name | Ideal | Item Name | Reciprocating Blade with Nails |
Type | Super-Hard Taper | Blade Length | 9 in |
Blade Width | 3/4 in | Blade Thickness | 0.05 in |
TPI or Pitch | 6 | Teeth Type | High-Speed Steel |
Cutting Edge Material | High Speed Steel | Blade Material | Bi-Metal |
Applicable Materials | Engineered Wood, Nail-Embedded Wood | For Use With | All Reciprocating Saws using 1/2 in Universal Shank |
Standards | RoHS Compliant | Application | For Fast Cutting, Roughing-In Work, Remodeling |
UPC | 783250509911 |
Packages
1 - UNIT - 1 |