Abbotsford
idi36086

IDEAL INDUSTRIES 36-086 8" x 3/4" x .050" 10/14 TPI Heavy-Duty Metal Cutting Bi-Metal Reciprocating Saw Blade (2/Pack)

Price $21.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-086

Description

Bi-metal blades last up to 10 times longer than carbon steel blades. Flexible spring-back provides long blade life. Super-hard, high speed steel teeth for a sharp, long-lasting cutting edge. Shatterproof for tough applications. Fits all reciprocating saws using 1/2 inch universal shank.


Bi-metal blades last up to ten times longer than carbon steel blades

Flexible spring-back provides long blade life

Super-hard, high speed steel teeth for a sharp, long-lasting cutting edge

Shatterproof for tough applications

Fits all reciprocating saws using 1/2 in. universal shank

Specifications

Brand Name Ideal Item Name Saw Blade
Type Heavy-Duty, Reciprocating Blade Width 3/4 in
Blade Thickness 0.05 in TPI or Pitch 10/14
Overall Length 8 in Standards RoHS Compliant
Application For heavy-duty blade for cutting structural steel, pipe, conduit, stainless steel UPC 783250509805

Packages

1 - UNIT - 1