Abbotsford
idi36095

IDEAL INDUSTRIES 36-095 9" x 7/8" x .062" 6 TPI Demolition Reciprocating Blade (2/Pack)

Price $31.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-095

Description

Reciprocating bi-metal blades last up to 10 times longer than carbon steel blades. Flexible spring-back provides long blade life. Super-hard, high-speed steel teeth for a sharp, long-lasting cutting edge. Shatterproof for tough applications. Fit all reciprocating saws using 1/2 inch universal shank.


Bi-metal blades last up to ten times longer than carbon steel blades

Flexible spring-back provides long blade life

Super-hard, high speed steel teeth for a sharp, long-lasting cutting edge

Shatterproof for tough applications

Fits all reciprocating saws using 1/2 in. universal shank

Specifications

Brand Name Ideal Item Name Saw Blade
Type Demolition, Reciprocating Blade Width 7/8 in
Blade Thickness 0.62 in TPI or Pitch 6
Overall Length 9 in Standards RoHS Compliant
Application Demolition Work In Nail-Embedded Wood and Remodeling Applications UPC 783250509799

Packages

1 - UNIT - 1