Abbotsford
mil48001630

MILWAUKEE TOOL 48-00-1630 SAWZALL® Ductwork Blade (5/Pack)

Price $24.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-1630

Description

The Ductwork SAWZALL® blade has been engineered to specifically address the unique frustrations encountered when installing ductwork take-offs. The Ductwork Sawzall® blade completely eliminates the need to carry multiple tools, lightening up your tool belt and greatly speeding up the installation process. Engineered with a Pierce Point tip, the Ductwork Blade plunges into sheet metal with ease and the tapered profile design allows the blade to make both radius and square cuts, accommodating any type of take-off installation.


Pierce point tip geometry for quick plunging in ductwork with on tool

Low blade profile for tight radius cuts

Optimized tooth form designed specifically for cutting ductwork

Fast plunge

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Item Name Reciprocating Saw Blade Blade Length 3-1/4 in
Blade Thickness 0.04 in TPI or Pitch 30
Number of Teeth 60 UPC 045242300174

Packages

1 - UNIT - 1