Abbotsford
mil48004788

MILWAUKEE TOOL 48-00-4788 9-inch 18 TPI The Torch Double Duty Upgrade Ice Hardened™ SAWZALL® Blades (5 Pack)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-00-4788
Documents Documents

Description

The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. Ice Hardened blades are cryogenically treated for up to 50% longer life. These blades are ideal for making tough, straight cuts.

Specifications

Brand Name Milwaukee Sub Brand Ice Hardened™, Sawzall®, The Torch™
Item Name Reciprocating Saw Blade Blade Length 9 in
Blade Width 1 in Blade Thickness 0.042 in
TPI or Pitch 18 Number of Teeth 162
Shank Type Universal Shank Size 1/2 in
Blade Material Matrix II Bi-Metal Application For Metal Cutting Applications
UPC 045242081134

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok