
MILWAUKEE TOOL 48-00-4184 6" 18 TPI Ice Hardened™ SAWZALL® Blades (5 Pack)
Description
Thin Kerf metal-cutting blades 6'' 18 TPI with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Ice Hardened™ blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Specifications
Brand Name | Milwaukee | Sub Brand | Ice Hardened™, Sawzall® |
Item Name | Blade | Type | Hard Metal Version |
Blade Length | 6 in | Blade Width | 3/4 in |
Blade Thickness | 0.35 in | TPI or Pitch | 18 |
Number of Teeth | 108 | Teeth Type | Matrix II Bi-Metal |
Cutting Edge Material | Bi-Metal | Shank Type | Universal |
Shank Size | 1/2 in | Application | For Metal Cutting Applications, for Non-Ferrous Metals, Stainless Steel |
UPC | 045242081042 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |