Abbotsford
mil48005526

MILWAUKEE TOOL 48-00-5526 9-inch 5 TPI AX™ with Carbide Teeth (5/Pack)

Price $73.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5526

Description

The AX™ with Carbide Teeth is engineered to deliver extreme blade life and unmatched versatility. This SAWZALL™ blade is the best solution for wood and nail embedded wood cutting applications. The AX™ delivers up to 50X life over standard recip saw blades. The heavy duty blade cuts through a wide variety of materials including nail-embedded wood, durlock, plaster and shingles. Each blade tooth has 25% more carbide than leading carbide competitors and feature Nail Guard™ to rip nails without ripping teeth. Optimized tooth design ensures The AX(tm) blades deliver extreme life in wood cuting applications.


Nail GRD™: ordinary teeth deliver either speed or durability. Nail GRD™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture

Fang Tip™: ordinary tips bounce or skate on the work piece. Fang Tip™ bites into the wood on first contact

A thicker, more rigid blade body resists fracturing and bending for maximum durability

The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts

Matrix II bi-metal teeth for greater durability

Matrix II bi-metal teeth for greater durability

Specifications

Brand Name Milwaukee Sub Brand Sawzall®, The AX™
Item Name Reciprocating Saw Blade Type Tapered Back
Blade Length 9 in Blade Width 1 in
Blade Thickness 0.05 in TPI or Pitch 5
Number of Teeth 45 Teeth Type Carbide
Cutting Edge Material Carbide Shank Type Universal
Shank Size 1/2 in Blade Material Steel
Applicable Materials Durock, Nails, Plaster, Screws, Shingles, Wood and more UPC 045242521111

Packages

1 - UNIT - 1