Abbotsford
mil48005701

MILWAUKEE TOOL 48-00-5701 The WRECKER™ Multi-Material SAWZALL® Blade 6" 7/11TPI (5/Pack)

Price $23.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5701

Description

The Next Generation Wrecker is designed for Multi-Material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the Next Generation Wrecker is a true demoliton blade for the professional user.


Optimized to be a true demolition blade for cutting nail embedded wood, plastics, and metals

Hardened teeth for increased life in nail embedded wood and thick metals

7/11 TPI for a wide material variety to be true demolition blades

New blade profile with the ability to bend and maintain its shape

Nail protecting feature built into the tooth design

Aggressive tooth and blade design for increased speed in woods and metals

BLD profile optimized for fast plunging

Specifications

Brand Name Milwaukee Sub Brand Sawzall®, The Wrecker™
Item Name Reciprocating Saw Blade Type Demolition
Blade Length 6 in Blade Width 1 in
Blade Thickness 0.062 in TPI or Pitch 7/11
Number of Teeth 48 Blade Material High Speed Steel
Finish White Applicable Materials Nail-Embedded Wood, PVC, Plastic, Copper, Aluminum, Non-Ferrous Metals
Application For General Purpose use UPC 045242082476

Packages

1 - UNIT - 1