Abbotsford
mil48005706

MILWAUKEE TOOL 48-00-5706 The WRECKER™ Multi-Material SAWZALL® Blade 9" 7/11TPI (5/Pack)

Price $31.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5706
Documents Documents

Description

The Next Generation Wrecker is designed for Multi-Material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the Next Generation Wrecker is a true demoliton blade for the professional user.

Specifications

Brand Name Milwaukee Sub Brand Sawzall®, The Wrecker™
Item Name Blade Type Demolition, Super
Blade Length 9 in Blade Width 1 in
Blade Thickness 0.62 in TPI or Pitch 8
Number of Teeth 8 Teeth Type Matrix II Bi-Metal
Cutting Edge Material Bi-Metal Shank Type Universal
Shank Size 1/2 in Application For General Purpose, Non-Ferrous Metals, Plastic, Stainless Steel, Wood
UPC 045242082483

Packages

1 - UNIT - 1