![mil48005711](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303273000.jpg?preset=medium)
MILWAUKEE TOOL 48-00-5711 12-inch 7/11 TPI The WRECKER™ Multi-Material SAWZALL® Blade (5/Pack)
Description
The Next Generation Wrecker is designed for Multi-Material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the Next Generation Wrecker is a true demoliton blade for the professional user.
Specifications
Brand Name | Milwaukee | Sub Brand | Sawzall®, The Wrecker™ |
Item Name | Reciprocating Saw Blade | Type | General-Purpose |
Blade Length | 12 in | Blade Width | 1 in |
Blade Thickness | 0.062 in | TPI or Pitch | 8 |
Number of Teeth | 96 | Application | For General-Purpose |
UPC | 045242082490 |
Packages
1 - UNIT - 1 |