Abbotsford
mil48005713

MILWAUKEE TOOL 48-00-5713 9-inch 10 TPI The Torch™ SAWZALL® Blades (5/Pack)

Price $32.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5713

Description

The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.


Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades

Tough Neck™ ribs strengthen the blade tang and minimize breakage

Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.

The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts

Matrix II bi-metal teeth for greater durability

Specifications

Brand Name Milwaukee Sub Brand Super Sawzall®, The Torch™
Item Name Reciprocating Saw Blade Type Demolition
Blade Length 9 in Blade Width 1 in
Blade Thickness 0.042 in TPI or Pitch 10
Number of Teeth 90 Shank Type Universal
Shank Size 1/2 in Blade Material Matrix II Bi-Metal
Application For Pipe, Conduit, Strut and Other Metal Materials UPC 045242083046

Packages

1 - UNIT - 1