Abbotsford
mil48005782

MILWAUKEE TOOL 48-00-5782 6" 14 TPI The Torch™ SAWZALL® Blades (5/Pack)

Price $25.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5782

Description

The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.


Optimized tooth design for speed and durability

Tough Neck™ ribs strengthen the blade tang and minimize breakage

Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling

Optimized tooth design providing 2X more life than our previous generation

SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage

Specifications

Brand Name Milwaukee Sub Brand Super Sawzall®, The Torch™
Item Name Reciprocating Saw Blade Type Demolition
Blade Length 6 in Blade Width 1 in
Blade Thickness 0.042 in TPI or Pitch 14
Number of Teeth 84 Shank Type Universal
Shank Size 1/2 in Blade Material Matrix II Bi-Metal
Applicable Materials Steel, Wood Application For Pipe, Conduit, Strut and Other Metal Materials
UPC 045242083060

Packages

1 - UNIT - 1