![mil48005787](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/223758641.jpg?preset=medium)
MILWAUKEE TOOL 48-00-5787 9" 14 TPI The Torch™ SAWZALL® Blades (5/Pack)
Description
The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
Specifications
Brand Name | Milwaukee | Sub Brand | Super Sawzall®, The Torch™ |
Item Name | Reciprocating Saw Blade | Type | Demolition |
Blade Length | 9 in | Blade Width | 1 in |
Blade Thickness | 0.042 in | TPI or Pitch | 14 |
Number of Teeth | 126 | Shank Type | Universal |
Shank Size | 1/2 in | Blade Material | Matrix II Bi-Metal |
Applicable Materials | Steel, Wood | Application | For Pipe, Conduit, Strut and Other Metal Materials |
UPC | 045242083077 |
Packages
1 - UNIT - 1 |