Abbotsford
mil48005015

MILWAUKEE TOOL 48-00-5015 6" 6 TPI Fleam Ground SAWZALL® Blades (5 Pack)

Price $28.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5015

Description

Deep gullet design cuts up to 25% faster than standard wood blades. Fleam ground process creates super sharp teeth for clean cuts. Matrix II bi-metal teeth for greater durability.


Deep gullet design cuts up to 25% faster than standard wood blades

Fleam ground process creates super sharp teeth for clean cuts

5 blades per pouch

Matrix II bi-metal teeth for greater durability

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Item Name Blade Type Fleam Ground, Super
Blade Length 6 in Blade Width 3/4 in
Blade Thickness 1/2 in TPI or Pitch 6
Number of Teeth 36 Teeth Type Matrix II Bi-Metal
Cutting Edge Material Bi-Metal Shank Type Universal
Shank Size 1/2 in Application For Clean Cuts in CleanWood, Plywood, OSB and Engineered Lumber Materials, Wood
UPC 045242082629

Packages

1 - UNIT - 1