Abbotsford
mil48005026

MILWAUKEE TOOL 48-00-5026 9" 5 TPI The Ax™ Sawzall® Blade (5 Pack)

Price $23.70 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5026

Description

The Ax Sawzall® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.


Ordinary teeth deliver either speed or durability. NAIL GUARD™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.

A thicker, more rigid blade body resists fracturing and bending for maximum durability.

FANG TIP ™

Matrix II bi-metal teeth for greater durability.

NAIL GUARD ™

Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact.

The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.

FANG TIP ™. Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact.

NAIL GUARD ™. Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.

Specifications

Brand Name Milwaukee Sub Brand Sawzall®, The AX™
Item Name Reciprocating Saw Blade Type Demolition
Blade Length 9 in Blade Width 1 in
Blade Thickness 0.062 in TPI or Pitch 5
Number of Teeth 45 Shank Type Universal
Shank Size 1/2 in Blade Material Matrix II Bi-Metal
Applicable Materials Wood Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 045242082995

Packages

1 - UNIT - 1