Abbotsford
mil48005037

MILWAUKEE TOOL 48-00-503712" 5 TPI Sawzall® Blades (5 Pack)

Price $31.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5037

Description

Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.


FANG TIP ™.

Matrix II bi-metal teeth for greater durability.

NAIL GUARD ™.

Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.

Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact.

Specifications

Brand Name Milwaukee Sub Brand Super Sawzall®
Item Name Reciprocating Saw Blade Type Reciprocating Saw Blade
Blade Length 12 in Blade Width 3/4 in
Blade Thickness 0.05 in TPI or Pitch 5
Number of Teeth 60 Teeth Type Matrix II Bi-Metal
Shank Type Universal Shank Size 1/2 in
Blade Material Matrix II High Speed Steel/Cobalt Applicable Materials Wood
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 045242082711

Packages

1 - UNIT - 1