Abbotsford
mil48005091

MILWAUKEE TOOL 48-00-5091 6" 8/12 TPI Sawzall® Blades (5 Pack)

Price $18.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5091
Documents Documents

Description

Milwaukee® designs and manufactures Sawzall® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.

Specifications

Brand Name Milwaukee Sub Brand Super Sawzall®
Item Name Reciprocating Saw Blade Blade Length 6 in
Blade Width 3/4 in Blade Thickness 0.05 in
TPI or Pitch 8/12 Number of Teeth 60
Shank Type Universal Shank Size 1/2 in
Blade Material Matrix II Bi-Metal Applicable Materials Wood
Application For General Purpose UPC 045242082759

Packages

1 - UNIT - 1