Abbotsford
mil48005094

MILWAUKEE TOOL 48-00-5094 12 " 8/12 TPI SAWZALL® Blades (5/Pack)

Price $36.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5094
Documents Documents

Description

Milwaukee® designs and manufactures Sawzall® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.

Specifications

Brand Name Milwaukee Sub Brand Super Sawzall®
Item Name Reciprocating Saw Blade Type Reciprocating Saw Blade
Blade Length 12 in Blade Width 3/4 in
Blade Thickness 0.05 in TPI or Pitch 8/12
Number of Teeth 144 Shank Type Universal
Shank Size 1/2 in Blade Material Matrix II High Speed Steel/Cobalt
Applicable Materials Wood Application For General Purpose
UPC 045242082780

Packages

1 - UNIT - 1