MILWAUKEE TOOL 48-00-5184 6" 18 TPI SAWZALL® Blades (5/Pack)
Description
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Specifications
Brand Name | Milwaukee | Sub Brand | Super Sawzall® |
Item Name | Reciprocating Saw Blade | Type | Reciprocating Saw Blade |
Blade Length | 6 in | Blade Width | 3/4 in |
Blade Thickness | 0.035 in | TPI or Pitch | 18 |
Number of Teeth | 108 | Shank Type | Universal |
Shank Size | 1/2 in | Blade Material | Matrix II Bi-Metal |
Applicable Materials | Steel, Wood | Application | For Metal Cutting Applications |
UPC | 045242082858 |
Packages
1 - UNIT - 1 |