![mil48005187](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/223758730.jpg?preset=medium)
MILWAUKEE TOOL 48-00-5187 9" 14 TPI SAWZALL® Blades (5/Pack)
Description
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Specifications
Brand Name | Milwaukee | Sub Brand | Super Sawzall® |
Item Name | Reciprocating Saw Blade | Blade Length | 9 in |
Blade Width | 3/4 in | Blade Thickness | 0.035 in |
TPI or Pitch | 14 | Number of Teeth | 126 |
Shank Type | Universal | Shank Size | 1/2 in |
Blade Material | Matrix II Bi-Metal | Applicable Materials | Steel, Wood |
Application | For Metal Cutting Applications | UPC | 045242082889 |
Packages
1 - UNIT - 1 |