Abbotsford
mil48005188

MILWAUKEE TOOL 48-00-5188 9" 18 TPI SAWZALL® Blades (5/Pack)

Price $22.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5188
Documents Documents

Description

Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Specifications

Brand Name Milwaukee Sub Brand Super Sawzall®
Item Name Reciprocating Saw Blade Blade Length 9 in
Blade Width 3/4 in Blade Thickness 0.035 in
TPI or Pitch 18 Number of Teeth 18
Shank Type Universal Shank Size 1/2 in
Blade Material Matrix II Bi-Metal Applicable Materials Steel, Wood
Application For Metal Cutting Applications UPC 045242082896

Packages

1 - UNIT - 1