Abbotsford
mil48005189

MILWAUKEE TOOL 48-00-5189 12" 18 TPI SAWZALL® Blades (5/Pack)

Price $28.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5189
Documents Documents

Description

Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Specifications

Brand Name Milwaukee Sub Brand Super Sawzall®
Item Name Reciprocating Saw Blade Type Reciprocating Saw Blade
Blade Length 12 in Blade Width 3/4 in
Blade Thickness 0.035 in TPI or Pitch 18
Number of Teeth 216 Shank Type Universal
Shank Size 1/2 in Blade Material Matrix II Bi-Metal
Applicable Materials Steel, Wood Application For Metal Cutting Applications
UPC 045242082902

Packages

1 - UNIT - 1