Abbotsford
mil48005201

MILWAUKEE TOOL 48-00-5201 6-inch 7 TPI SAWZALL® TORCH™ Carbide Blades (1 Pack)

Price $17.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5201

Description

The TORCH™ with Carbide Teeth is engineered to deliver extreme blade life and unmatched versatility. This SAWZAL® blade is the best solution for thick and extreme metal cutting applications. The TORCH™ delivers up to 50X life over standard recip saw blades. The heavy duty blade cuts through a wide variety of metal materials including black pipe, angle iron, cast iron, stainless steel and high strength alloys. Each blade tooth has 25% more carbide than leading bi-metal and carbide competitors. Optimized tooth design ensures The TORCH™ blades deliver extreme life in metal cutting applications.


CRBD teeth for 50X life over bi-metal recip blades

Cuts black pipe, angle iron, rebar, stainless steel, and more

8 TPI for fast, smooth cuts in thick and extreme metals

CRBD teeth for longer life, greater material versatility, and faster cuts

1in tall blade for better durability

1/2" universal tang

Large tooth gullets for easy material ejection

Available in 1, 3 and 5PKs; 9” 25PKs

Made in USA

1 in. tall body for demolition

Specifications

Brand Name Milwaukee Sub Brand Sawzall®, The Torch™
Item Name Reciprocating Saw Blade Type Straight Back
Blade Length 6 in Blade Width 1 in
Blade Thickness 0.05 in TPI or Pitch 7
Number of Teeth 42 Teeth Type Carbide
Cutting Edge Material Carbide Shank Type Universal
Shank Size 1/2 in Blade Material Steel
Applicable Materials High Strength Alloys, Iron to Cast Iron, Stainless Steel UPC 045242521036

Packages

1 - UNIT - 1