Abbotsford
mil48005203

MILWAUKEE TOOL 48-00-5203 12-inch 8TPI The TORCH™ with Carbide Teeth

Price $30.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5203

Description

The TORCH with Carbide Teeth next generation 8TPI Blade delivers extreme blade life in thick metals. The TORCH with Carbide Teeth is designed for fast, smooth cuts in all thick metal applications. Our SAWZALL blade is the best solution for thick and extreme metal cutting applications. The TORCH delivers up to 50X life over standard reciprocating saw blades. The TORCH with Carbide Teeth blade cuts through a wide variety of metal materials including black pipe, angle iron, rebar, stainless steel, and high strength alloys. The large gullets give this blade easy chip ejection while delivering fast cutting in thick metals. Available in 1, 3, and 5 packs. This Milwaukee Sawzall Blade is the best solution for thick and extreme metal cutting applications with material thickness 3/16" and greater.


CRBD teeth for 50X life over bi-metal recip blades

Cuts black pipe, angle iron, rebar, stainless steel, and more

8 TPI for fast, smooth cuts in thick and extreme metals

CRBD teeth for longer life, greater material versatility, and faster cuts

1in tall blade for better durability

1/2" universal tang

Large tooth gullets for easy material ejection

Available in 1, 3 and 5PKs; 9” 25PKs

Made in USA

1 in. tall body for demolition

Specifications

Brand Name Milwaukee Sub Brand Sawzall®, The Torch™
Item Name Reciprocating Saw Blade Type Straight Back
Blade Length 12 in Blade Width 1 in
Blade Thickness 0.05 in TPI or Pitch 7
Number of Teeth 84 Teeth Type Carbide
Cutting Edge Material Carbide Shank Type Universal
Shank Size 1/2 in Blade Material Steel
Applicable Materials High Strength Alloys, Iron to Cast Iron, Stainless Steel UPC 045242520794

Packages

1 - UNIT - 1