Abbotsford
mil48005227

MILWAUKEE TOOL 48-00-5227 12-inch 5 TPI The AX™ with Carbide Teeth

Price $20.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5227

Description

The AX™ with Carbide Teeth is engineered to deliver extreme blade life and unmatched versatility. This SAWZALL™ blade is the best solution for wood and nail embedded wood cutting applications. The AX™ delivers up to 50X life over standard recip saw blades. The heavy duty blade cuts through a wide variety of materials including nail-embedded wood, durlock, plaster and shingles. Each blade tooth has 25% more carbide than leading carbide competitors and feature Nail Guard™ to rip nails without ripping teeth. Optimized tooth design ensures The AX(tm) blades deliver extreme life in wood cuting applications.


CRBD technology + best tooth design = longest life

CRBD teeth for 30X life in nail-embedded wood and residential materials

5 TPI for fast aggressive cuts

Nail GRD™ allows users to rip nails not teeth.

Fang Tip™ for fastest plunging

Optimized for cordless - 25% more cuts per charge

Specifications

Brand Name Milwaukee Sub Brand Sawzall®, The AX™
Item Name Reciprocating Saw Blade Blade Length 12 in
Blade Thickness 0.05 in TPI or Pitch 5
Number of Teeth 60 Cutting Edge Material Carbide
Applicable Materials Wood, Plywood, Composites UPC 045242483730

Packages

1 - UNIT - 1