Abbotsford
mil48005343

MILWAUKEE TOOL 48-00-5343 12-inch 6 TPI THE WRECKER™ with Carbide Teeth SAWZALL® Blade (3/Pack)

Price $78.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5343

Description

The WRECKER™ with Carbide Teeth SAWZALL® Blades are the most versatile carbide blade on the market. These multi-material SAWZALL® blades offer up to 50X more life vs. bi-metal reciprocating saw blades available today. The MILWAUKEE® WRECKER™ Carbide SAWZALL® blades offers a 6 TPI design, which allows for cutting into a wide variety of materials from clean wood to cast iron for quick demolition and remodeling work. The Fang Tip™ Design allows for faster plunge cuts into wood materials. Milwaukee Carbide Teeth products allow you to cut longer, cut more, and cut faster than other carbide-teeth blades on the market.


6TPI design for material versatility and fast demolition

Fang Tip™ design for rapid plunge cutting into wood

CRBD teeth for up to 50x Life of bi-metal blades

Ability to cut clean wood to thick metals Large gullets for easier debris removal

Specifications

Brand Name Milwaukee Sub Brand The Wrecker™
Item Name Reciprocating Saw Blade Type Cordless
Blade Length 12 in Blade Thickness 0.05 in
TPI or Pitch 6 Blade Material Carbide
Applicable Materials Wood UPC 045242568031

Packages

1 - UNIT - 1