![mil48008788](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/223758574.jpg?preset=medium)
MILWAUKEE TOOL 48-00-8788 9-inch 18 TPI The Torch™ SAWZALL® Blades (25 Pieces/Pack)
Description
The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
Specifications
Brand Name | Milwaukee | Sub Brand | Sawzall®, The Torch™ |
Item Name | Reciprocating Saw Blade | Type | Straight Back |
Blade Length | 9 in | Blade Width | 1 in |
Blade Thickness | 0.042 in | TPI or Pitch | 18 |
Number of Teeth | 162 | Teeth Type | Demo |
Shank Type | Universal | Shank Size | 1/2 in dia |
Blade Material | Bi-Metal | Applicable Materials | Rigid Conduit, Strut |
Application | For Cutting Metal 3/16 - 1/4 in, Channels, Metal Pipe, Cast Iron, Demolition, Rescue and Remodeling Work | UPC | 045242082421 |
Packages
1 - UNIT - 1 |