Abbotsford
mil48008026

MILWAUKEE TOOL 48-00-8026 9-inch 5 TPI The Ax™ Sawzall® Blade (25 Pieces/ Pack)

Price $139.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-8026

Description

The Ax SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market. Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture. Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact. A thicker, more rigid blade body resists fracturing and bending for maximum durability. The 1 inch tall blade body reduces blade twisting for straighter, more accurate cuts. Matrix II bi-metal teeth for greater durability.


5/8 TPI, 9 in. length, bi-metal construction

1/2 in. universal tang fits all SAWZALL

Great for demolition work - cut into walls that contain wood, nails, plaster, and aluminum

25 blades per pouch

Specifications

Brand Name Milwaukee Sub Brand Sawzall®, The AX™
Item Name Reciprocating Saw Blade Type Tapered
Blade Length 9 in Blade Width 1 in
Blade Thickness 0.062 in TPI or Pitch 5
Number of Teeth 8 Cutting Edge Material Bi-Metal
Shank Type Universal Shank Size 1/2 in
Blade Material Bi-Metal Applicable Materials Wood with Nails
For Use With Reciprocating Saws UPC 045242082292

Packages

1 - UNIT - 1