Abbotsford
mil48016035

MILWAUKEE TOOL 48-01-6035 6" 5 TPI Sawzall® Blades (50 Pieces/Pack)

Price $178.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-01-6035

Description

Milwaukee® wood cutting Sawzall® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.


FANG TIP ™.

Matrix II bi-metal teeth for greater durability.

NAIL GUARD ™.

Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.

Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact.

Specifications

Brand Name Milwaukee Sub Brand Super Sawzall®
Item Name Reciprocating Saw Blade Type High Performance
Blade Length 6 in Blade Width 3/4 in
Blade Thickness 0.05 in TPI or Pitch 5
Number of Teeth 36 Teeth Type Thin Kerf
Cutting Edge Material Bi-Metal Shank Type Universal
Shank Size 1/2 in Blade Material Bi-Metal
Finish White Applicable Materials Wood
UPC 045242084791

Packages

1 - UNIT - 1